Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaPress Compact Kit With 1/2 in to 1 in Jaws/Rings, C1 Actuator and Case

  • Mfr # 66993

  • Zoro # G510874792


product price: $2,196.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Black Iron, Steel
Compatible Pipe Size
1/2 in to 1 in
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Compact
Includes
1 in MegaPress(R) Compact Jaw (48443), 1/2 in MegaPress Ring (48448), 1/2 in MegaPress(R) Compact Jaw (48433), 3/4 in MegaPress Compact Jaw (48438), 3/4 in MegaPress Ring (48453), C1 Actuator for Compact Ridgid Tools (26163), Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66993
Zoro #
G510874792
UPC #
095691669933
Country of Origin
Switzerland

Dimensions

Compatible Pipe Size
1/2 in to 1 in
Manufacturer Warranty Length
Full Lifetime
Overall Width
5-1/2 in
Overall Length
17 in
Overall Height
9.8 in

Details

Compatible Material Type
Black Iron, Steel
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Compact
Item
Press Tool Accessory Kit
Includes
1 in MegaPress(R) Compact Jaw (48443), 1/2 in MegaPress Ring (48448), 1/2 in MegaPress(R) Compact Jaw (48433), 3/4 in MegaPress Compact Jaw (48438), 3/4 in MegaPress Ring (48453), C1 Actuator for Compact Ridgid Tools (26163), Carrying Case
Material
Steel
Compatible Tool Manufacturer Part Number
RP 100, RP 200, RP 210, RP 240, RP 241

Description

Press Tool Accessory Kit, Product Type Jaw Kit, Compatible Fitting System Viega MegaPress, Compatible Material Type Black Iron, Steel, Compatible Pipe Size 1/2 in to 1 in, Kit Pipe or Tubing Sizes Included 1 in, 1/2 in, 3/4 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number RP 100, RP 200, RP 210, RP 240, RP 241

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.