Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaPress Compact Press Jaw, For 3/4 in Stainless Steel Pipe

  • Mfr # 48438

  • Zoro # G5232302


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
3/4 in
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Compact
Series
MegaPress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48438
Zoro #
G5232302
UPC #
095691484383
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/4 in
Overall Length
5 in
Manufacturer Warranty Length
Full Lifetime
Overall Height
2 in

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Compact
Series
MegaPress
Press Tool Type
Compact
Item
Press Jaw
For Use With
Mfr. No. 100-B, RP-200, RP-210, RP-240, RP-241
Material
Steel
Compatible Tool Manufacturer Part Number
RP 100-B, RP 200-B, RP 210-B, RP 240, RP 241

Description

The RIDGID - 48438 is a Press Jaw, a component of press tools used in various plumbing applications. This tool is designed to securely grip and manipulate pipes, valves, and fittings during installation or repair tasks.

Key Features of the RIDGID - 48438 Press Jaw:

  • Compatible Fitting System: The press jaw is designed for use with the Viega MegaPress fitting system in various plumbing applications.
  • Compatible Material Type: The press jaw is compatible with stainless steel materials.
  • Compatible Pipe Size: It is designed to be used with pipes having a diameter of 3/4 inch for plumbing tasks.
  • Compatible Press Tool Type: The press jaw is intended to be used with compact design.
  • Material: The product has steel construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.