
MegaPress Press Jaw, For 3 in Carbon Steel, Stainless Steel Pipe
Mfr # 60648
Zoro # G5207102
product price: $1,099.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Pipe Size
3 in
Compatible Fitting System
Viega MegaPress, XLC
Compatible Press Tool Type
Extended
Series
MegaPress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60648
Zoro #
G5207102
UPC #
095691606488
Country of Origin
United States
Dimensions
Compatible Pipe Size
3 in
Manufacturer Warranty Length
Full Lifetime
Overall Length
8.25 in
Overall Height
9.5 in
Overall Width
2.75 in
Details
Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Fitting System
Viega MegaPress, XLC
Compatible Press Tool Type
Extended
Series
MegaPress
Item
Press Jaw
For Use With
Mfr. No. 320-E, Mfr. No. CT-400, Mfr. No. RP-340
Material
Steel
Compatible Tool Manufacturer Part Number
RP 330, RP 340
Description
Press Jaw, Product Type Rings, Compatible Fitting System Viega MegaPress, Compatible Material Type Carbon Steel, Stainless Steel, Compatible Pipe Size 3 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Compatible Tool Manufacturer Part Number RP 330, RP 340, Manufacturer Warranty Length Full Lifetime, Overall Length 8.2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.