
MegaPress Press Booster, For 2-1/2 to 4 in Carbon Steel, Stainless Steel Pipe
Mfr # 60658
Zoro # G5164089
product price: $3,389.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Pipe Size
2-1/2 to 4 in
Compatible Fitting System
Viega MegaPress XL, XLC
Compatible Press Tool Type
Extended
Series
MegaPress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60658
Zoro #
G5164089
UPC #
095691606587
Country of Origin
Slovakia
Dimensions
Compatible Pipe Size
2-1/2 to 4 in
Manufacturer Warranty Length
Full Lifetime
Overall Length
20 in
Overall Width
14 in
Overall Height
4 in
Details
Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Fitting System
Viega MegaPress XL, XLC
Compatible Press Tool Type
Extended
Series
MegaPress
Item
Press Booster
For Use With
Mfr. No. 320-E, Mfr. No. CT-400, Mfr. No. RP-340
Includes
Carrying Case
Material
Steel
Compatible Tool Manufacturer Part Number
RP 330, RP 340
Description
The RIDGID - 60658 is a Press Booster, an tool used in the plumbing industry. This specialized device enhances the force applied by press tools to create secure connections between pipes, valves, and fittings.
Key Features of the RIDGID - 60658 Press Booster:
- Compatible Fitting System: Compatible with Viega MegaPress XL, XLC fitting systems for use in a variety of plumbing applications.
- Compatible Material Type: Compatible with Carbon Steel and Stainless Steel materials.
- Compatible Pipe Size: Fits pipe sizes ranging from 2-1/2 to 4 inches in diameter for use in a range of plumbing tasks.
- Compatible Press Tool Type: Compatible with Extended press tools.
- Included Accessories: The product includes a carrying case for easy transportation and storage
- Material Composition: Constructed from steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.