
MegaPress Jaw Kit (60638), For 2-1/2 in to 4 in Steel Pipe
Mfr # 60638
Zoro # G5171098
product price: $5,718.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Steel
Compatible Pipe Size
2-1/2 in to 4 in
Compatible Fitting System
Viega MegaPress, XLC
Compatible Press Tool Type
Standard
Series
MegaPress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60638
Zoro #
G5171098
UPC #
095691606389
Country of Origin
Slovakia
Dimensions
Compatible Pipe Size
2-1/2 in to 4 in
Manufacturer Warranty Length
Full Lifetime
Overall Length
27 in
Overall Width
17 in
Overall Height
8.875 in
Details
Compatible Material Type
Steel
Compatible Fitting System
Viega MegaPress, XLC
Compatible Press Tool Type
Standard
Series
MegaPress
Item
Press Jaw Kit
Includes
Press Booster Kit, 2 1/2 in, 3 in, 4 in Jaws
For Use With
Mfr. No. 320-E, Mfr. No. CT-400, Mfr. No. RP-340
Material
Steel
Compatible Tool Manufacturer Part Number
RP 330, RP 340, RP 350
Description
The RIDGID 60638 is a MegaPress XL Press Jaw Kit . This kit expands the capabilities of standard-series press tools to accommodate large-diameter steel pipe installations using the Viega MegaPress XLC fitting system.
Performance and Compatibility:
- Booster System: The kit features the MegaPress XL Press Booster, which multiplies the output of standard press tools to provide the necessary force for large-diameter steel connections.
- Pipe Capacity: Specifically handles steel pipe sizes ranging from 2-1/2 inches to 4 inches.
- Tool Compatibility: Optimized for use with RIDGID standard press tool models, including the RP 330, RP 340, and RP 350, as well as Mfr. No. 320-E and CT-400. Mechanical Data:
- Material: The jaws and booster are constructed from steel.
- Dimensions: The kit measures 27 inches in length, 17 inches in width, and 8.875 inches in height. Kit Components:
- The RIDGID 60638 is supplied as a bundle:
- (1) Press Booster Kit
- (1) 2-1/2 inch Jaw
- (1) 3 inch Jaw
- (1) 4 inch Jaw
- (1) Carrying Case
- The RIDGID 60638 is supplied as a bundle:
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.