Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NaviTrack Scout Sonde/Line Locator 6V 300mA

  • Mfr # 19238

  • Zoro # G1873575


product price: $2,007.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Includes
Hard Plastic Carrying Case, Surface Markers and Clip, Instructional Video, Operator's Manual and Batteries
Height
22 in
Display
Auto/On/Off Backlight, Battery Level, Crosshair, Frequency, LCD, Measured Depth/Distance, Mode
Power Rating
6V, 300mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19238
Zoro #
G1873575
UPC #
095691192387
Country of Origin
United States

Dimensions

Height
22 in
Length
11 in
Depth Reading
Continuous, At Least 15 ft Or Deeper Depending On Soil Conditions
Width
4 in

Details

Item
Sonde/Line Locator
Power Source
Cordless
Includes
Hard Plastic Carrying Case, Surface Markers and Clip, Instructional Video, Operator's Manual and Batteries
Display
Auto/On/Off Backlight, Battery Level, Crosshair, Frequency, LCD, Measured Depth/Distance, Mode
Power Rating
6V, 300mA
Construction
High Density Polyethelene Housing With Electronics
Keypad
Menu, Menu Navigation Up/Down Arrow Keys, Power On/Off, Sinde/Trace/Frequency Mode, Volume And Menu Select Keys
Application
Locates In-Line Transmitters, Remote Transmitters (Sondes)
Transmitter Frequency
Sonde 512/640/874 Hz, 33 kHz, Line Trace 512 Hz, 8 and 33 kHz, Passive Line Trace 50/60 Hz
Antenna
Upper And Lower Multi-Directional Antenna Nodes
Operating Temp.
-4 Degrees to 122 Degrees F
Battery Type
C Battery
Number of Power Frequencies
2
Number of Batteries Included
4
Minimum Operating Temperature
-4 Degrees F

Description

Sonde/Line Locator, Number of Power Frequencies 2, Depth Reading Continuous, At Least 15 ft Or Deeper Depending On Soil Conditions, Battery Type C Battery, Number of Batteries Included 4, Antenna Upper And Lower Multi-Directional Antenna Nodes, Application Locates In-Line Transmitters, Remote Transmitters (Sondes), Display Auto/On/Off Backlight, Battery Level, Crosshair, Frequency, LCD, Measured Depth/Distance, Mode, Features -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.