Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Hub Soil Pipe Torque Wrench, 80 In Lb

  • Mfr # 14988

  • Zoro # G1265214


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Function
Tightens Couplings That Join No Hub Soil Pipe, Preset Torque
Tube Capacity (In.)
3/8
Features
Tightens With Ratchet Action And Clicks Off At 80 in-lbs.
Overall Length (In.)
5-3/4
Type
80 in-lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14988
Zoro #
G1265214
UPC #
095691149886
Country of Origin
United States

Dimensions

Overall Length (In.)
5-3/4
Overall Length
5 3/4 in
Drive Size
3/8 in

Details

Item
Soil Pipe Cutters
Function
Tightens Couplings That Join No Hub Soil Pipe, Preset Torque
Tube Capacity (In.)
3/8
Features
Tightens With Ratchet Action And Clicks Off At 80 in-lbs.
Type
80 in-lbs.
Construction
Steel With Cast Aluminum Handle
Primary Scale Range
80 in- lb
Nonsparking
No
Torque Range
Up to 80 in-lb
Ratcheting
Yes
Clockwise Accuracy
+/-8% CW
Primary Scale Maximum Torque
80 in-lb
Maximum Torque
80 in-lb
Tether Style
Not Tether Capable
Weight
0.5 lb
Counterclockwise Accuracy
+/-8% CCW
Insulated
No
Color
Red, Silver
Torque Adjustability
Factory Set
Head Type
T Shaped
Rotation
Clockwise and Counterclockwise
Calibration Certificate Included
No

Description

Soil Pipe Torque Wrench, Drive Size 3/8 in, Up to 80 in-lb, Clockwise Accuracy +/-8 Percent CW, Counterclockwise Accuracy +/-8 Percent CCW, Overall Length 5 3/4 in, Calibration Certificate Included No, Ratcheting Yes, T Shaped, Clockwise and Counterclockwise, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.