Shop RIDGID
See all product information
Create Account
Pex Expansion Tool
- Mfr # 80703
- Zoro # G023396750
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Includes
1 in Expansion Head, 1/2 in Expansion Head, 12V Battery, 3/4 in Expansion Head, Battery Charger, Carrying Case, Expander Head Cone Grease
Battery Capacity
2.5 Ah
Grip Style
Ergonomic
For Tube Size - Maximum
1 in
Includes Battery
Battery Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80703
- Zoro #
- G023396750
- UPC #
- 0095691807038
- Country of Origin
- China
- Item
- Cordless Expansion Tool Kit
- Includes
- 1 in Expansion Head, 1/2 in Expansion Head, 12V Battery, 3/4 in Expansion Head, Battery Charger, Carrying Case, Expander Head Cone Grease
- Battery Capacity
- 2.5 Ah
- Grip Style
- Ergonomic
- Includes Battery
- Battery Included
- Battery Manufacturing Model Number
- 55183
- Power Source
- Cordless
- Handle Type
- Inline
- Voltage
- 12 V DC
- For Workpiece Material
- PEX
- Cordless Tool Kit Contents
- (1) Battery, (1) Battery Charger
- Standards
- ASTM F1960, RoHS Compliant
- Features
- Consistent, Efficient, Increased Productivity, Optimized Performance, Versatile
- Tool Weight
- 5 lb
- Charger Manufacturer Part Number
- 55193, 55198, 55203, 55208, 55213, 55218
Description
Cordless Expansion Tool Kit, Battery Platform Not Applicable, Tool Series Not Applicable, Cordless Tool Kit Contents (1) Battery, (1) Battery Charger, Voltage 12 V DC, Expansion Head Sizes Included 1/2 in, 3/4 in, 1 in, Features Consistent, Efficient, Increased Productivity, Optimized Performance, Versatile, Handle Type Inline, Includes 1 in Expansion Head, 1/2 in Expansion Head, 12V Battery, 3/4 in Expansion Head, Battery Charger, Carrying Case, Expander Head Cone Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.