Shop RIDGID
See all product information
Create Account
Pex Expansion Tool
- Mfr # 80763
- Zoro # G923396959
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Battery Manufacturing Model Number
55183
Overall Width
6.9 in
Manufacturer Warranty Length
Lifetime
For Workpiece Material
PEX
Voltage
12 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80763
- Zoro #
- G923396959
- UPC #
- 0095691807632
- Country of Origin
- China
Dimensions
- Overall Width
- 6.9 in
- Manufacturer Warranty Length
- Lifetime
- Overall Length
- 11.2 in
- For Tube Size - Maximum
- 1 in
- Overall Height
- 3.8 in
- For Tube Size - Minimum
- 3/8 in
Details
- Item
- Cordless Expansion Tool
- Battery Manufacturing Model Number
- 55183
- For Workpiece Material
- PEX
- Voltage
- 12 V DC
- Charger Manufacturer Part Number
- 55193, 55198, 55203, 55208, 55213, 55218
- Grip Style
- Ergonomic
- Handle Type
- Inline
- Includes Battery
- Tool Only
- Features
- Consistent, Efficient, Increased Productivity, Optimized Performance, Versatile
- Cordless Tool Kit Contents
- (1) Bare Tool
- Standards
- ASTM F1960
- Tool Weight
- 4 lb
- Power Source
- Cordless
- Battery Capacity
- 2.5 Ah
Description
Cordless Expansion Tool, Battery Platform Not Applicable, Tool Series Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Voltage 12 V DC, Features Consistent, Efficient, Increased Productivity, Optimized Performance, Versatile, Handle Type Inline, Manufacturer Warranty Length Lifetime, Overall Height 3.8 in