Shop RIDGID
See all product information
Create Account
Pex Expansion Tool
- Mfr # 81008
- Zoro # G123396858
product price:Â
$
43.59
/ea
Key Features
Container Type
Plastic Tube
Color
Clear
Product Type
PEX Expander Head Grease
Series
RPE 100
Container Size
1.76 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81008
- Zoro #
- G123396858
- UPC #
- 0095691810083
- Country of Origin
- China
Dimensions
- Container Size
- 1.76 oz
Details
- Container Type
- Plastic Tube
- Color
- Clear
- Product Type
- PEX Expander Head Grease
- Series
- RPE 100
- Item
- Pex Expansion Tool
Description
Pex Expansion Tool