
Pipe Cutter, Stainless Steel
Mfr # 32840
Zoro # G3090385
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
2" - 4"
Cutting Action
Standard Wheel Cutter
Body Material
Iron
Blade Material
Steel
Material Application
Ductile Iron, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32840
Zoro #
G3090385
UPC #
095691328403
Country of Origin
United States
Dimensions
Tool Length
25 1/2 in
Tool Height
2 1/2 in
Tool Width
8 1/2 in
Details
Cutting Capacity
2" - 4"
Cutting Action
Standard Wheel Cutter
Body Material
Iron
Blade Material
Steel
Material Application
Ductile Iron, Steel
Handle Design
Ergonomic
Item
Heavy-Duty Pipe Cutters
Replacement Wheel
Mfr. No. F-299S/33130, Mfr. No. F-515/33120
Handle Material
Steel
Features
Quick clean cuts steel pipes 2 to 4-inches in diameter., Extra-long shank protects the adjustment threads, Second handle for two-man leverage
Maximum Cutting Capacity
4 in
Tool Weight
18 lb
Replacement Blade
Mfr. No. 3312, Mfr. No. 33120, Mfr. No. 33130
Minimum Cutting Capacity
2 in
Description
Pipe Cutter, Product Type Heavy Duty Pipe Cutter, Material Application Ductile Iron, Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 2 in, Maximum Cutting Capacity 4 in, Tool Length 25 1/2 in, Tool Height 2 1/2 in, Tool Width 8 1/2 in, Body Material Iron, Blade Material Steel, Features Can be Converted to 3-Wheel Cutter, Extra-Long Shank, Fast, Clean Pipe Cutting, Handle Design Ergonomic, Handle Material Steel, Replacement Blade Mfr. No. 3312, Mfr. No. 33120, Mfr. No. 33130
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.