Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Cutter, Steel, 25-1/2" L

  • Mfr # 32830

  • Zoro # G0522401


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1 in to 3 in
Cutting Action
Standard Wheel Cutter
Body Material
Iron
Blade Material
Steel
Material Application
Ductile Iron, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32830
Zoro #
G0522401
UPC #
095691328304
Country of Origin
United States

Dimensions

Tool Height
2 1/2 in
Tool Width
8 1/2 in
Tool Length
25 1/2 in

Details

Cutting Capacity
1 in to 3 in
Cutting Action
Standard Wheel Cutter
Body Material
Iron
Blade Material
Steel
Material Application
Ductile Iron, Steel
Handle Design
Ergonomic
Item
Pipe Cutter
Handle Material
Steel
Replacement Wheel
Mfr. No. F-299S/33130, Mfr. No. F-515/33120
Features
Can be Converted to 3-Wheel Cutter, Extra-Long Shank, Fast, Clean Pipe Cutting
Replacement Blade
Mfr. No. 3312, Mfr. No. 33120, Mfr. No. 33130
Minimum Cutting Capacity
1 in
Tool Weight
15 lb
Maximum Cutting Capacity
3 in

Description

Pipe Cutter, Product Type Heavy Duty Pipe Cutter, Material Application Ductile Iron, Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1 in, Maximum Cutting Capacity 3 in, Tool Length 25 1/2 in, Tool Height 2 1/2 in, Tool Width 8 1/2 in, Body Material Iron, Blade Material Steel, Features Can be Converted to 3-Wheel Cutter, Extra-Long Shank, Fast, Clean Pipe Cutting, Handle Design Ergonomic, Handle Material Steel, Replacement Blade Mfr. No. 3312, Mfr. No. 33120, Mfr. No. 33130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.