Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Cutter Up to 1-5/8" Cutting Capacity

  • Mfr # 23498

  • Zoro # G2525354


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
Up to 1-5/8 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum
Blade Material
Steel
Material Application
CPVC, PEX, Polyethylene, Polypropylene, PVC, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23498
Zoro #
G2525354
UPC #
095691234988
Country of Origin
China

Dimensions

Tool Height
1 1/2 in
Tool Length
8-1/2 in
Tool Width
7 in

Details

Cutting Capacity
Up to 1-5/8 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum
Blade Material
Steel
Material Application
CPVC, PEX, Polyethylene, Polypropylene, PVC, Rubber
Handle Design
Ergonomic
Item
Plastic Pipe Cutters
Features
Burr-Less Cutting Operation, Ergonomic Grips, X-Cel(R) Quick-Change Blade
Handle Material
Aluminum
Replacement Wheel
Mfr. No. RCB-1625/27858
Maximum Cutting Capacity
1 5/8 in
Replacement Blade
Mfr. No. RCB-1625/27858
Minimum Cutting Capacity
1/2 in
Tool Weight
1.19 lb

Description

Pipe & Tubing Cutter, Product Type Ratchet Cutter, Material Application CPVC, PEX, Polyethylene, Polypropylene, PVC, Rubber, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 1/2 in, Maximum Cutting Capacity 1 5/8 in, Tool Length 8 1/2 in, Tool Height 1 1/2 in, Tool Width 7 in, Body Material Aluminum, Blade Material Steel, Features Burr-Less Cutting Operation, Ergonomic Grips, X-Cel(R) Quick-Change Blade, Handle Design Ergonomic, Handle Material Aluminum, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.