Pipe Dies
- Mfr # 31822
- Zoro # G523549557
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Compatible Thread Direction
Right Hand
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Application
Pipe
Compatible Pipe Size
1 in to 2 in
Die Head Compatibility
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31822
- Zoro #
- G523549557
- UPC #
- 0095691318220
- Country of Origin
- United States
- Item
- Pipe Dies
- Compatible Thread Direction
- Right Hand
- Compatible Die Head Manufacturer Part Number
- 504A, 711, 713, 811A, 815A, 816, 817, 842
- Application
- Pipe
- Die Head Compatibility
- Universal
- Compatible Threader Series
- 1224, 300, 535
- Number of Dies
- 1
- Compatible Material Type
- H.S. For Plastic Coated Pipe RH
- Thread Type
- NPT
- Compatible Threader Type
- Threading Machine
- For Workpiece Material
- Steel
Dimensions
- Compatible Pipe Size
- 1 in to 2 in
- For Pipe Size
- 1 in to 2 in
Description
Pipe Dies, Compatible Pipe Size 1 in to 2 in, Compatible Material Type H.S. For Plastic Coated Pipe RH, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Universal, Compatible Threader Series 1224, 300, 535, Application Pipe, Number of Dies 1, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 4CW40, 4Z974, 5A195, 40GL58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.