Ridgid

Pipe Extractor, 1-1/2 in.


product price: $59.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Ridgid
  • For Use With Mfr. Model Number 35685
  • Impact Rated No
  • Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
  • Compatible Pipe Size 1 1/2 in
See all product information

Product Information

  • Brand Ridgid
  • MFR # 87
  • Zoro # G5367153
  • UPC #
    095691356307
  • Country of Origin United States
  • Category Wrench Parts

Dimensions

Compatible Pipe Size 1 1/2 in
Drill Bit Size 1 9/16 in
Tool Length 4 in

Details

Item Pipe Extractor, 1-1/2"
Fits Brand Ridgid
For Use With Mfr. Model Number 35685
Impact Rated No
Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Flute Type Straight
Tool Weight 26 oz
Drive Shape Square
Compatible Thread Type Right-Hand
Compatible Pipe Schedule 40

Description

Pipe Extractor, 1-1/2 In., Compatible Pipe Size 1 1/2 in, Compatible Pipe Schedule 40, Compatible Thread Type Right-Hand, Drill Bit Size 1 9/16 in, Flute Type Straight, Drive Shape Square, Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings, Tool Length 4 in, Tool Weight 26 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.