Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Pipe Inspection Camera Reel, 18-1/2 in. L 40798

Pipe Inspection Camera Reel, 18-1/2 in. L (Discontinued)

  • Mfr # 40798
  • Zoro # G1809337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40798
Zoro #
G1809337
UPC #
095691407986
Country of Origin
United States

Dimensions

Push Rod Length
100 ft
Overall Width
6 5/8 in
Overall Length
13 1/4 in
Camera Diameter
0.98 in
Overall Height
17 1/2 in
Display Size
3 1/2 in
Cable/Push Rod Length
100 ft
Cable Diameter
0.27 in

Details

Item
Pipe Inspection Camera Reel
Pipe Capacity
1 1/2 in to 4 in
Voltage
120
Power Source
Monitor (Not Included)
Operating Temp.
32 Degrees to 115 Degrees F
Number of Wheels
0
Includes
(2) Ball Guides
Features
Interchangeable Drums, Multiple Monitor Compatibility
Camera Type
Fixed
Material of Construction
Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
Cable Type
Stiffer Push Cable
Reel Type
Interchangeable Drum
Product Type
Camera Reel and Monitor Systems
Data Transmission
Interconnect Cable
Minimum Pipe Capacity
1 1/2 in
Camera Material
Stainless Steel
Tilt Sensing
Not Included
Tool Series
SeeSnake(R) microREEL
Compatible Product Type
Micro CA-300 Inspection Camera
Distance Counting
No
Minimum Operating Temperature
32 Degrees F
Resolution
510 x 496
Number of Batteries Included
0
Maximum Pipe Capacity
4 in
Material
Hardened Stainless Steel Camera Head with Sapphire Lens Cover, Metal Frame, Polyethylene Drum, Polypropylene Coated with Fiberglass Inner Core Push Rod
Maximum Operating Temperature
115 Degrees F
Cordless Tool Kit Contents
Bare Tool
Compatible Manufacturer Model Number
CA-350

Description

Pipe Inspection Camera Reel, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 3 1/2 in, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R) microREEL, Camera Diameter 0.98 in, Resolution 510 x 496, Distance Counting No, Power Source Monitor (Not Included), Number of Batteries Included 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.