Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Inspection Camera Reel, 200 ft L

  • Mfr # 63658

  • Zoro # G804377213


product price: $10,421.99
/ea
Free Shipping & Returns

Key Features

Pipe Capacity
1.5 in - 8 in
Power Source
Monitor (Not Included)
Overall Width
13 5/8 in
Overall Length
21 in
Reel Type
Interchangeable Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63658
Zoro #
G804377213
UPC #
0095691636584
Country of Origin
United States

Dimensions

Overall Width
13 5/8 in
Overall Length
21 in
Camera Diameter
25 mm (1 in)
Overall Height
24 in
Cable Diameter
0.3 in
Cable/Push Rod Length
200 ft
Cable/Push Rod Water Resistance Depth
328 ft
Camera Water Resistance Depth
328 ft
Cable Dia.
7.5 mm (0.3 in)
Height
24 in
Push Rod Length (Ft.)
61 m (200 ft)
Width
13.6 in
Length
21 in

Details

Item
Reels & Cameras
Pipe Capacity
1.5 in - 8 in
Power Source
Monitor (Not Included)
Reel Type
Interchangeable Drum
Number of Wheels
2
Features
Enhanced Camera Functionality, Increased Storage, Interchangeability, Portability, Pushability
Camera Type
Self-leveling with TruSense®
Cable Type
Push Cable
Includes
Drum
Material
Plastic
Minimum Pipe Capacity
1 1/2 in
Maximum Pipe Capacity
8 in
Minimum Operating Temperature
-40 Degrees F
Reel Material
Plastic
Number of Batteries Included
0
Data Transmission
Interconnect Cable
Tilt Sensing
Included
Maximum Operating Temperature
131 Degrees F
Compatible Manufacturer Model Number
C40, D65S, L100, M40, N85S, RM200
Water Resistance Rating
IPX5
Cordless Tool Kit Contents
Bare Tool
Distance Counting
Yes
Camera Material
Stainless Steel
Tool Series
SeeSnake(R)
Light Type
LED
Product Type
Camera Reel
Resolution
640 x 480
Compatible Product Type
SeeSnake Monitor
Function
Image Recording
Number of Lights
6
Pixel Resolution
640 x 480
Application
Professional Plumbing, Professional Drain Cleaning, Reinstatement / Relining

Description

Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 200 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R), Camera Diameter 1 in, Resolution 640 x 480, Distance Counting Yes, Power Source Monitor (Not Included), Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.