Zoro Homepage

Pipe Inspection Camera Reel, 30" L, 32" W

  • Mfr # 63603

  • Zoro # G9661043


product price: $10,784.99
/ea
Free Shipping & Returns

Key Features

Pipe Capacity
2 in to 12 in
Push Rod Length
200 ft
Power Source
Monitor (Not Included)
Overall Width
32 in
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63603
Zoro #
G9661043
UPC #
0095691636034
Country of Origin
United States

Dimensions

Push Rod Length
200 ft
Overall Width
32 in
Overall Length
30 in
Overall Height
32 in
Cable Dia.
0.44 in
Camera Diameter
1.4 in
Cable/Push Rod Length
200 ft
Cable Diameter
0.44 in
Camera Water Resistance Depth
330 ft

Details

Item
Pipe Inspection Camera Reel
Pipe Capacity
2 in to 12 in
Power Source
Monitor (Not Included)
Operating Temp.
14 Degrees to 122 Degrees F
Features
High Dynamic Range (HDR) Image Sensor Offers Bright In-Pipe Imaging in Difficult Lighting Conditions, Pipe Guides Center the Camera for In-Pipe Imaging, FleXmitter Sonde has Long Range and Preserves the Camera's Ability to Make Turns, Rugged, High-Intensity LEDs, Self-Leveling Camera Head Option to Keep the Image Upright, TiltSense Data Sensor Displays the Camera's Degree Pitch in Pipe on a Connected SeeSnake CSx Series Monitor
Waterproof
Camera Up to 330 ft
Reel Type
Enclosed Drum
Connector Type
Universal 3-Pin
Cable Type
Push Cable
Number of Wheels
2
Includes
Pipe Guide
Camera Type
Self-Leveling
Product Type
Camera Reel
Resolution
656 x 492
Light Type
LED
Distance Counting
Yes
Maximum Pipe Capacity
12 in
Tool Series
SeeSnake(R)
Minimum Operating Temperature
-4 Degrees F
Material
Steel
Cordless Tool Kit Contents
Bare Tool
Compatible Manufacturer Model Number
CS12X, CS65XR, CS6X
Number of Batteries Included
0
Data Transmission
Interconnect Cable
Minimum Pipe Capacity
2 in
Tilt Sensing
Included
Reel Material
Metal, Polyethylene
Maximum Operating Temperature
104 Degrees F
Function
Video Recording
Compatible Product Type
RIDGID Digital Recording Monitors

Description

Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 12 in, Minimum Pipe Capacity 2 in, Cable/Push Rod Length 200 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R), Camera Diameter 1.4 in, Resolution 656 x 492, Distance Counting Yes, Power Source Monitor (Not Included), Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.