Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Pipe Inspection Camera Reel, Color, 325 ft 13998

Pipe Inspection Camera Reel, Color, 325 ft (Discontinued)

  • Mfr # 13998
  • Zoro # G3521603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13998
Zoro #
G3521603
UPC #
095691139986
Country of Origin
United States

Dimensions

Push Rod Length
325 ft
Overall Width
16 in
Overall Length
31 in
Camera Diameter
1.365 in
Overall Height
30 in
Cable Dia.
0.44 in

Details

Item
Pipe Inspection Camera Reel
Pipe Capacity
2 in to 12 in
Voltage
115
Power Source
12VDC From Monitor (Not Included)
Waterproof
Camera Up to 330 ft
Reel Type
Metal Frame with Enclosed Polyethelene Drum
Cable Type
Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
Operating Temp.
32 Degrees to 104 Degrees F
Display Color
Color
Number of Wheels
2
Includes
Centering Guides
For Use With
6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
Connector Type
Waterproof, Universal 3-Pin
Features
Self-Leveling Camera Head, In-line Transmitter Located Behind Camera Head
Monitor System
6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
Camera Type
Self Leveling Stainless Steel With High Intensity Lights
Material of Construction
Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum

Description

Pipe Inspection Camera Reel, Camera Type Self Leveling Stainless Steel With High Intensity Lights, Camera Diameter 1.365 in, Features Self-Leveling Camera Head, In-line Transmitter Located Behind Camera Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.