Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Inspection Monitor, SeeSnake CS65XR

  • Mfr # 68768

  • Zoro # G501770584


product price: $6,202.46
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Overall Width
12 1/2 in
Overall Length
16 in
Monitor Size
6.4 in
For Use With
SeeSnake(R) Camera Reels, SeeSnake(R) MAX rM200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68768
Zoro #
G501770584
UPC #
095691687685
Country of Origin
United States

Dimensions

Overall Width
12 1/2 in
Overall Length
16 in
Monitor Size
6.4 in
Overall Height
9 1/2 in
Display Size
6 3/8 in
Width
9-1/2 in
Height
12.5 in
Length
16 in

Details

Item
Monitors & Recorders
Power Source
Cordless
For Use With
SeeSnake(R) Camera Reels, SeeSnake(R) MAX rM200
Connector Type
AC Adapter
Features
1024 × 768 XGA High Resolution and Daylight Viewable Display, Dual USB Ports Allows Ability to Make Two Copies of a Job at Once, 128 GB Internal SSD Provides Storage for Multiple Jobs, Live Inspection Streaming on an iOS or Android Device, Water-Resistant Keyboard and Full-Featured Reporting Software
Operating Temp.
14 Degrees to 122 Degrees F
Battery Type
Li-Ion
Monitor System
CS65XR Monitor
Display Color
Color
Includes
8 GB USB Drive, AC Adapter, Operator's Manual
Product Type
Camera Reel and Monitor Systems
Display Interface
Push-Button
Tool Series
SeeSnake(R)
Resolution
1024 x 768
Distance Counting
No
Function
Image Recording; Video Recording
Display Type
LCD
Compatible Manufacturer Model Number
C40, D65S, L100, M40, N85S, RM200
Data Transmission
Bluetooth, Wifi
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Compatible Product Type
SeeSnake Camera Reels, SeeSnake MAX rM200
Cordless Tool Kit Contents
Bare Tool, Battery
Number of Batteries Included
0
Material
plastic

Description

Pipe Inspection Monitor, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity Not Applicable, Minimum Pipe Capacity Not Applicable, Cable/Push Rod Length Not Applicable, Camera Type Not Applicable, Display Size 6 3/8 in, Display Type LCD, Display Interface Push-Button, Data Transmission Bluetooth, Wifi, Tool Series SeeSnake(R), Camera Diameter Not Applicable, Resolution 1024 x 768, Distance Counting No, Power Source Cordless, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.