
15722 Pipe Threader and Cutting Machine, 1/8 in to 1-1/4 in, Rod: 1/4 in to 1-1/8 in
Mfr # 15722
Zoro # G2992552
product price:Â $6,118.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Length
48 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
Voltage
115 V
Includes
1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15722
Zoro #
G2992552
UPC #
095691157225
Country of Origin
United States
Dimensions
Overall Length
48 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
Rod Size
1/4 in to 1-1/8 in
Overall Width
46 in
Bolt Size
1/4 in to 1-1/4 in
Minimum Bolt Size
1/4 in
Maximum Bolt Size
2 in
Die Head Sizes
1/2 in to 2 in
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
1/8 in to 1-1/4 in
Description
The RIDGID 15722 pipe threader is a portable power threading system. This configuration operates at 57 RPM. The unit is powered by a 1/2 HP reversible universal motor.
Performance and Capacity:
- Spindle Speed: 57 RPM (No-load).
- Motor: 1/2 HP, 115V, 18A, Single-Phase. Mechanical Configuration:
- Chuck: Manual speed chuck with replaceable, rocker-action jaw inserts that grip the pipe securely during rotation.
- Rear Centering Device: A cam-action device that rotates with the chuck to maintain alignment.
- Oiling System: Includes an oiler, a manual hand-pump system with a 1-gallon reservoir.
- Support Structure: Two support bars provide a stable carriage for the cutter, reamer, and die head. Portability and Setup:
- Transport: Includes a wheeled cart that allows the machine to be moved without disassembly.
- Stand: Equipped with a stand, which provides a stable working height and collapses for transport.
- Switching: Controlled by a recessed Forward/Off/Reverse switch and an integrated safety foot switch.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.