Zoro Homepage

Pipe Threading Machine, 1/2 to 1-1/4 In.

  • Mfr # 44918

  • Zoro # G7602542


product price: $2,269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 1/4 in
Voltage
120 V
Includes
1/2 in NPT 11R Die Head, 3/4 in NPT 11R Die Head, 1 in NPT 11R Die Head, 1 1/4 in NPT 11R Die Head, Support Arm, Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44918
Zoro #
G7602542
UPC #
095691449184
Country of Origin
China

Dimensions

Overall Length
20 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 1/4 in
Bolt Size
No Bolt
Rod Size
No Rod
Overall Width
3.75 in
Overall Height
7.5 in
Die Head Sizes
1/2 in to 1 1/4 in
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
1/2 in to 1-1/4 in

Details

Item
Portable Pipe Threading Machine
Voltage
120 V
Includes
1/2 in NPT 11R Die Head, 3/4 in NPT 11R Die Head, 1 in NPT 11R Die Head, 1 1/4 in NPT 11R Die Head, Support Arm, Carrying Case
Features
Dual "V" Jaw Support Arm, Over-Molded Contoured Grip
Tool Series
600-I
Phase
Single-Phase
Switch Type
Forward/Reverse Slide Switch
Capacity
1/2" to 1-1/4"
Characteristics
For Use with 1/2 in to 1-1/4 in 11-R Die Heads That Comes Equipped with the Unit, Comes Standard with the 601 Support Arm and Carrying Case
Standards
CSA Certified, NRTLC, UL Listed
Motor Type
Universal
Portability
Portable
Thread Standard of Included Dies
NPT
Housing Material
Cast Aluminum, Plastic
Number of Speeds
1
Machine Type
Portable Handheld Power Drive
Current
12 A
Frequency
60 Hz
Tool Weight
41 lb
Compatible Die Head Type
11R
Power Source
Corded
Horsepower
1/2 hp
Reversible
Yes
Kit Contents
Bare Tool
Number of Die Heads
4
Power Output
1,270 W
Through-the-Head Oiling
No
Free Speed
36 RPM

Description

Portable Pipe Threading Machine, Compatible Die Head Type 11R, Maximum Compatible Pipe Size 1 1/4 in, Minimum Compatible Pipe Size 1/2 in, Current 12 A, Die Head Sizes 1/2 in to 1 1/4 in, Die Head Sizes Included 1/2 in, 3/4 in, 1 in, 1 1/4 in, Features Dual In.V In. Jaw Support Arm, Over-Molded Contoured Grip, Free Speed 36 RPM, Frequency 60 Hz, Horsepower 1/2 hp, Housing Material Cast Aluminum, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.