Model 300 Complete Power Threading Machine & Oiler Set, Item 15682, Portable, 38 RPM

  • Mfr # 15682

  • Zoro # G2301117


product price:  $6,179.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
19 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
Voltage
115 V
Includes
1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15682
Zoro #
G2301117
UPC #
095691156822
Country of Origin
United States

Dimensions

Overall Length
19 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
Rod Size
1/4 in to 2 in
Bolt Size
1/4 in to 2 in
Overall Width
15.5 in
Maximum Bolt Size
2 in
Minimum Bolt Size
1/4 in
Die Head Sizes
1/2 in to 2 in
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
1/8 in to 2 in

Details

Item
Power Threading Machines
Voltage
115 V
Includes
1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Features
Rear Centering Device
Tool Series
300
Capacity
Pipe 1/8" to 2", Rod 1/4" to 2"
Standards
NRTLC, UL Listed
Characteristics
Cam-Action Rear Centering Device Turns with Chuck, 2 Heavy Duty Support Bars
Oil Capacity
1 gal
Switch Type
Forward/Off/Reverse and Integral Foot Switch
Phase
Single-Phase
Horsepower
1/2 hp
Motor Type
Standard
Number of Speeds
1
Power Source
Corded
Number of Die Heads
1
Through-the-Head Oiling
Yes
Free Speed
38 RPM
Plug Type
Three-Prong
Current
15 A
Die Head Opening Mechanism
Quick Opening
Pump Type
Hand Pump
Machine Type
Stationary Power Threading Machine
Tool Weight
212 lb
Chuck Type
Speed chuck with replaceable rocker-action jaws
Reversible
Yes
Portability
Portable
Kit Contents
Bare Tool
Frequency
60 Hz
Thread Standard of Included Dies
NPT
Rear Centering Device
Cam-action turns with chuck
Recessed Switch
Heavy-duty forward/off/reverse and integral foot switch
Support Bars
Heavy duty

Description

This complete system includes a power drive machine, stand with a clip-on tool tray, carriage with a lever, reamer, cutter, universal die head, 1/2" to 2" universal alloy dies, and an oiler with 1 gal of premium thread cutting oil. Ideal for threading and roll grooving applications. Carriage designed to hold threading tools and ride on heavy-duty support bars. Designed for ease of use & portability. Lightweight, easy to set up, and moving the machine is simple using included transport wheels.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.