
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40868
Zoro #
G104339799
UPC #
95691408686
Country of Origin
Unknown
Dimensions
Overall Length
14
Height (In.)
2
Width (In.)
7
Description
The RIDGID Plastic Drain Pipe Cutter has an overall length of 14 inches, a height of 2 inches, and a width of 7 inches.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.