
Portable Chain Vise, 1/8 to 12 In.
Mfr # 36278
Zoro # G4299942
product price: $873.53
/ea
Free Shipping & Returns
Key Features
Material
Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs
Overall Height
48 in
Pipe Capacity
1/8 in
Load Capacity
1,500 lb
Leg Type
Folding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36278
Zoro #
G4299942
UPC #
095691362780
Country of Origin
United States
Dimensions
Overall Height
48 in
Maximum Height
48 in
Minimum Pipe Size
0.13 in
Maximum Pipe Size
12 in
Minimum Height
36 in
Details
Material
Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs
Pipe Capacity
1/8 in
Load Capacity
1,500 lb
Leg Type
Folding
Max. Leg Spread
51 1/2 in
Item
Pipe Vises
Features
3 Pipe Benders, Adjustable Rear Leg, Integrated Ground Lug, Tool Tray
Vise Type
Portable Chain and Yoke
Maximum Leg Spread
51 1/2 in
Leg Style
Folding
Tool Weight
60.75 lb
Includes Legs
Yes
Compatible Pipe Material
Metal
Description
Portable Chain Vise, Vise Type Portable Chain and Yoke, Compatible Pipe Material Metal, Includes Legs Yes, Minimum Height 36 in, Maximum Height 48 in, Leg Style Folding, Maximum Leg Spread 51 1/2 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 12 in, Features 3 Pipe Benders, Adjustable Rear Leg, Integrated Ground Lug, Tool Tray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.