Shop All Pipe Threading Machine Stands
Ridgid
Portable Yoke Vise, 1/8 to 2-1/2 In.
Mfr # 40-A
Zoro # G0697487
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35-1/2 in
- Leg Type Folding
- Max. Leg Spread 51 in
- Pipe Capacity 1/8 to 2-1/2 in
- Features Tool Tray
Product Information
- Brand Ridgid
- MFR # 40-A
- Zoro # G0697487
- UPC # 095691401304
- Country of Origin United States
- Category Pipe Threading Machine Stands
Dimensions
Overall Height | 35-1/2 in |
Maximum Height | 35 1/2 in |
Minimum Height | 35 1/2 in |
Minimum Pipe Size | 0.13 in |
Maximum Pipe Size | 2.5 in |
Details
Description
Portable Yoke Vise, Vise Type Portable Chain and Yoke, Compatible Pipe Material Metal, Includes Legs Yes, Minimum Height 35 1/2 in, Maximum Height 35 1/2 in, Leg Style Folding, Maximum Leg Spread 51 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 2.5 in, Mounting Screw Handle, Features Tool Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tap and Ttnium Drill Set, 3/8-16NC, 2 pcs. (82739)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- PELICAN Black Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- CRESCENT WRENCH COMBINATION 16MM (CCW27)
- RIDGID Roller Head Pipe Stand, 2 to 36 In. (AR99)
- RIDGID V-Head Pipe Stand, 2,500 lb Max Load Capacity, Adj Leg, 52 in Max Ht, 28 in Min Ht, 1/8 to 12 In (VJ-99)
- RIDGID Stand, Wheel&Tray (150A)
- RIDGID Power Drive Stand, Folding, 3 Leg Base (1206)
- RIDGID Roller Head Pipe Stand, 1/8 to 12 In. (RJ-99)
- RIDGID Portable Chain Vise, 1/8 to 2-1/2 In. (425)
- RIDGID Wheel And Cabinet Stand (200A)
- Ridgid Pipe Threading Machine Stands