
Power Pipe Cutter, Model 258-XL, 8 to 12in
Mfr # 58227
Zoro # G3967245
product price: $4,492.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cutting Capacity
8" (200mm) to 12" (300mm)
Material Application
Steel
Features
Square Cut 21ft (6m) or Nipple Lengths of Pipe Without Effort; Easily Cuts by Displacing Instead of Removing Pipe Material; No Abrasive Dust, Dangerous Sparks or Open Flame; Quickly Cuts Steel Pipe With Minimal Burr; Great for Cutting pipe for Groove Joining
Cutting Action
Displacement cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58227
Zoro #
G3967245
UPC #
095691582270
Country of Origin
United States
Details
Cutting Capacity
8" (200mm) to 12" (300mm)
Material Application
Steel
Item
Power Pipe Cutters
Features
Square Cut 21ft (6m) or Nipple Lengths of Pipe Without Effort; Easily Cuts by Displacing Instead of Removing Pipe Material; No Abrasive Dust, Dangerous Sparks or Open Flame; Quickly Cuts Steel Pipe With Minimal Burr; Great for Cutting pipe for Groove Joining
Cutting Action
Displacement cutter
Description
Power Pipe Cutter,Model 258-XL,8 to 12in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.