Shop RIDGID
See all product information
Create Account
Press Tool Jaws
- Mfr # 75343
- Zoro # G624146402
product price:Â
$
177.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material Type
PEX
Material
Steel
Includes
Mini PureFlow Jaw
Compatible Tool Manufacturer Part Number
RP 115
Overall Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75343
- Zoro #
- G624146402
- UPC #
- 0095691753434
- Country of Origin
- Germany
- Item
- Press Jaw
- Compatible Material Type
- PEX
- Material
- Steel
- Includes
- Mini PureFlow Jaw
- Compatible Tool Manufacturer Part Number
- RP 115
- For Workpiece Material
- PEX
- Product Type
- Press Jaw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 3.75 in
- Compatible Pipe Size
- 1/2 in
- For Pipe Size
- 1/2 in
- Length
- 3.75 in
Description
Press Jaw, Product Type Press Jaw, Compatible Fitting System Not Applicable, Compatible Material Type PEX, Compatible Pipe Size 1/2 in, Material Steel, Compatible Tool Manufacturer Part Number RP 115, Includes Mini PureFlow Jaw, Overall Length 3.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.