Shop RIDGID

Press Tools

  • Mfr # 72543
  • Zoro # G124146414

product price: 
$
1,638.99
/ea
Free Shipping & Returns

Key Features

Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Battery Charger, (2) Jaws
Jaws Fitting Type
PureFlow
Charger Manufacturer Part Number
55193
Includes
1/2 in Mini Jaw for PureFlow, 12V Advanced Lithium 2.5 Ah Battery, 12V Advanced Lithium Battery Charger, 3/4 in Mini Jaw for PureFlow, RP 115 Battery Kit with 1/2 to 3/4 in ProPress Jaws
Tool Series
RP 115
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72543
Zoro #
G124146414
UPC #
0095691725431
Country of Origin
Germany

Dimensions

For Maximum Tube Size - PEX
3/4 in
Overall Width
2.5 in
For Minimum Tube Size - PEX
1/2 in
Overall Height
13 in
Overall Length
4.25 in
Jaws Size
1/2 in, 3/4 in
Manufacturer Warranty Length
Full Lifetime
Fits Chest Size
Agile - 210 Degrees Head Swivel for Access to Tight Spaces, Ergonomic - SlimGrip(TM) Handle and Optimized Trigger for Balance and Control, Simple - One-Handed Jaw Opening and Operation for Reach and Ease of use
Length
4.25 in

Details

Item
Cordless Press Tool
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Battery Charger, (2) Jaws
Jaws Fitting Type
PureFlow
Charger Manufacturer Part Number
55193
Includes
1/2 in Mini Jaw for PureFlow, 12V Advanced Lithium 2.5 Ah Battery, 12V Advanced Lithium Battery Charger, 3/4 in Mini Jaw for PureFlow, RP 115 Battery Kit with 1/2 to 3/4 in ProPress Jaws
Tool Series
RP 115
Number of Batteries Included
1
Voltage
12 V DC
For Workpiece Material
Copper, Stainless Steel
Battery Capacity
2.5 Ah
Crimping Force
3,400 lb
Cycle Time
4.5 sec
Cycles per Charge
160
Head Rotation
210 Degrees
Tool Weight
12.5 lb
Includes Battery
Battery Included
Product Type
Press Tool Kit
Grip Style
Ergonomic
Features
Agile - 210 Degrees Head Swivel for Access to Tight Spaces, Ergonomic - SlimGrip(TM) Handle and Optimized Trigger for Balance and Control, Simple - One-Handed Jaw Opening and Operation for Reach and Ease of use
Service Cycle Interval
20,000 Cycles
Jaws Material Application
CTS
Handle Type
Inline
Battery Manufacturing Model Number
55183
Number of Chargers Included
1
Power Source
Cordless
Standards
REACH
Compatible Battery Brand
RIDGID
Includes Jaws
Jaws Included

Description

Cordless Press Tool, Crimping Force 3,400 lb, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Battery Charger, (2) Jaws, Tool Series RP 115, Voltage 12 V DC, Compatible Battery Brand RIDGID, Battery Platform Not Applicable, Tool Weight 12.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.