Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaPress Standard Jaw Kit With 1/2 in to 1 in 3 Jaws and Case

  • Mfr # 48558

  • Zoro # G8605597


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
1/2 in to 1 in
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Includes
1/2 in, 3/4 in, 1 in MegaPress Jaws, Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48558
Zoro #
G8605597
UPC #
095691485588
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/2 in to 1 in
Overall Length
18 in
Manufacturer Warranty Length
Full Lifetime
Overall Width
14 in
Overall Height
8 in

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Item
Press Jaw Kit
Includes
1/2 in, 3/4 in, 1 in MegaPress Jaws, Carrying Case
For Use With
Mfr. No. 44693, Mfr. No. RP340-B
Material
Steel
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340
Features
Works on wet or dry systems., Flameless connections eliminate the need for hot work permits., Built exclusively for use with MegaPress fittings

Description

The RIDGID - 48558 is a Press Jaw Kit designed for plumbing professionals. This kit is used to securely join and seal pipes, valves, and fittings. The various sizes of jaws included in the kit are attached to a press tool to crimp connections, intended to create a secure connection.

Key Features of the RIDGID - 48558 Press Jaw Kit:

  • Compatible Fitting System: The kit is designed for use with the Viega MegaPress fitting system in various plumbing applications.
  • Compatible Material Type: The press jaw kit can effectively work with stainless steel materials.
  • Compatible Pipe Size: This product is compatible with pipe diameters ranging from 1/2 inch to 1 inch.
  • Compatible Press Tool Type: Extended and standard design press tools are compatible with this accessory.
  • Includes: The package includes 1/2 inch, 3/4 inch, and 1-inch MegaPress Jaws along with a carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.