Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaPress Standard Kit With 1/2 in to 2 in Jaws, Rings, V2 Actuator and Case

  • Mfr # 48553

  • Zoro # G8605581


product price: $3,545.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
1/2 in to 2 in
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Includes
1 1/4 in to 2 in MegaPress Rings, 1/2 in to 1 in MegaPress Jaws, Carrying Case, V2 Press Ring Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48553
Zoro #
G8605581
UPC #
095691485533
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/2 in to 2 in
Overall Length
18 in
Manufacturer Warranty Length
Full Lifetime
Overall Height
8 in
Overall Width
14 in

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Item
Press Jaw Kit
Includes
1 1/4 in to 2 in MegaPress Rings, 1/2 in to 1 in MegaPress Jaws, Carrying Case, V2 Press Ring Actuator
For Use With
Mfr. No. RP340-B, RP340-C
Material
Steel
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340

Description

The RIDGID - 48553 is a Press Jaw Kit, an set of tools used by plumbing professionals to securely join and seal pipes, valves, and fittings. This kit includes various sizes of jaws that are attached to a press tool to crimp connections, aimed at creating a secure connection. It's intended for use in pipe installation or repair tasks within the industrial or commercial plumbing industry.

Key Features of the RIDGID - 48553 Press Jaw Kit:

  • Compatible Fitting System: The kit is intended to be used with the Viega MegaPress fitting system.
  • Compatible Material Type: The press jaw kit is compatible with stainless steel materials.
  • Compatible Pipe Size: It's suitable for use with pipes ranging from 1/2 inch to 2 inches in diameter.
  • Compatible Press Tool Type: The kit can be used alongside both extended and standard types of press tools.
  • Included Items: The package includes 1-1/4 inch to 2-inch MegaPress Rings, 1/2 inch to 1-inch MegaPress Jaws, Carrying Case, V2 Press Ring Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.