Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Pressing Tool, 18V, 1/2 To 1-1/4 In Pipe 31028

Pressing Tool, 18V, 1/2 To 1-1/4 In Pipe (Discontinued)

  • Mfr # 31028
  • Zoro # G1249771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31028
Zoro #
G1249771
UPC #
095691310286
Country of Origin
Unknown

Dimensions

For Pipe Size (In.)
1/2 to 1-1/4
Height (In.)
6-1/4
Width (In.)
14-3/4
Length (In.)
21-1/2

Details

Item
Pressing Tool
Type
Compact
Voltage
18
Amps AC
1.1
Ram Force (Lb.)
5400
Includes
2 2.0 Ah Lithium-Ion Batteries, Battery Charger, 4 Jaw Sets And Carrying Case
Crimp Time (Sec.)
5
Temp. Range (F)
15 To 122
Max. Pressure (PSI)
200

Description

Pressing Tool, Compact, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.) 5400, Crimp Time (Sec.) 5, Max. Pressure (PSI) 200, Temp. Range (F) 15 To 122, Height (In.) 6-1/4, Length (In.) 21-1/2, Width (In.) 14-3/4, Includes 2 2.0 Ah Lithium-Ion Batteries, Battery Charger, 4 Jaw Sets And Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.