Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Pressing Tool Kit, 1/2" to 1" Pipe 43433

Pressing Tool Kit, 1/2" to 1" Pipe (Discontinued)

  • Mfr # 43433
  • Zoro # G1809291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43433
Zoro #
G1809291
UPC #
095691434333
Country of Origin
Switzerland

Dimensions

For Pipe Size (In.)
1/2 to 1

Details

Item
Pressing Tool Kit
Voltage
18
Includes
(2) Lithium-Ion Batteries, Charger, Case
Crimp Time (Sec.)
5
Ram Force (Lb.)
5400
Temp. Range (F)
15 Degrees to 122 Degrees

Description

Pressing Tool Kit, For Pipe Size (In.) 1/2 to 1, Voltage 18, Ram Force (Lb.) 5400, Crimp Time (Sec.) 5, Temp. Range (F) 15 Degrees to 122 Degrees , Includes (2) Lithium-Ion Batteries, Charger, Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.