
PureFlow Standard Press Jaw For 5/8 in PEX Press Fittings
Mfr # 22658
Zoro # G607044435
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
PEX, Stainless Steel
Compatible Pipe Size
5/8 in
Compatible Fitting System
Viega PureFlow
Compatible Press Tool Type
Standard
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22658
Zoro #
G607044435
UPC #
095691226587
Country of Origin
United States
Dimensions
Compatible Pipe Size
5/8 in
Manufacturer Warranty Length
Full Lifetime
Details
Compatible Material Type
PEX, Stainless Steel
Compatible Fitting System
Viega PureFlow
Compatible Press Tool Type
Standard
Item
Press Tool Jaw
Material
Stainless Steel
For Use With
PureFlow(r) Fittings
Tool Weight
4 lb
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350
Description
Press Tool Jaw, Product Type Jaws, Compatible Fitting System Viega PureFlow, Compatible Material Type PEX, Stainless Steel, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Stainless Steel, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350, Manufacturer Warranty Length Full Lifetime, Maximum Compatible Pipe Size 5/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.