
Quick Acting Tubing Cutter, 9 In. L
Mfr # 32078
Zoro # G1721194
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
3/8 in to 1 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Blade Material
Steel
Includes
X-CEL(R) Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32078
Zoro #
G1721194
UPC #
095691320780
Country of Origin
United States
Dimensions
Tool Width
5 1/2 in
Tool Height
2 1/2 in
Tool Length
9 in
Details
Cutting Capacity
3/8 in to 1 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Blade Material
Steel
Includes
X-CEL(R) Knob
Material Application
Corrugated Gas Tubing
Handle Design
Knob
Item
Tubing Cutters
Features
Thrust bearing slide assemblies for smooth operation., Spare cutting wheel included in knob, Beefy X-CELâ„¢ knob assures a firm grip for easier cutting
Replacement Wheel
Mfr. No. E-4546/33190
Tool Weight
1.1 lb
Replacement Blade
Mfr. No. E-635
Maximum Cutting Capacity
1 in
Minimum Cutting Capacity
7/16 in
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Corrugated Gas Tubing, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 7/16 in, Maximum Cutting Capacity 1 in, Tool Length 9 in, Tool Height 2 1/2 in, Tool Width 5 1/2 in, Body Material Aluminum, Blade Material Steel, Features 6 Individual Bearings, Contoured Frame, Ergonomic Knob, Handle Design Knob, Includes X-CEL(R) Knob, Replacement Blade Mfr. No. E-635, Tool Weight 1.1 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.