
Quick Acting Tubing Cutter, Copper
Mfr # 31662
Zoro # G3392067
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
4 in to 6-5/8 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Blade Material
Steel
Includes
Spare Cutting Wheel for Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31662
Zoro #
G3392067
UPC #
095691316622
Country of Origin
United States
Dimensions
Tool Height
2 1/2 in
Tool Width
8 1/2 in
Tool Length
16 in
Details
Cutting Capacity
4 in to 6-5/8 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Blade Material
Steel
Includes
Spare Cutting Wheel for Copper
Material Application
Aluminum, Copper
Handle Design
Knob
Item
Tubing Cutter
Features
I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies
Replacement Wheel
Mfr. No. E-2558/33170
Maximum Cutting Capacity
6 11/16 in
Tool Weight
5 lb
Minimum Cutting Capacity
4 in
Replacement Blade
Mfr. No. E-2558
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Copper, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 4 in, Maximum Cutting Capacity 6 11/16 in, Tool Length 16 in, Tool Height 2 1/2 in, Tool Width 8 1/2 in, Body Material Aluminum, Blade Material Steel, Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies, Handle Design Knob, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. E-2558
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.