
Quick Acting Tubing Cutter, Copper
Mfr # 36597
Zoro # G1290974
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
1-1/4 in to 3-1/2 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Includes
Spare Cutting Wheel for Copper
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36597
Zoro #
G1290974
UPC #
095691365972
Country of Origin
United States
Dimensions
Tool Length
9-1/2 in
Tool Height
2 in
Tool Width
5 in
Details
Cutting Capacity
1-1/4 in to 3-1/2 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Includes
Spare Cutting Wheel for Copper
Blade Material
Steel
Material Application
Aluminum, Copper
Handle Design
Knob
Item
Tubing Cutters
Features
I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies
Replacement Wheel
Mfr. No. E-3469/33185
Replacement Blade
Mfr. No. E-3469
Minimum Cutting Capacity
1 1/4 in
Maximum Cutting Capacity
3 1/2 in
Tool Weight
2 lb
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Copper, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1 1/4 in, Maximum Cutting Capacity 3 1/2 in, Tool Length 9 1/2 in, Tool Height 2 in, Tool Width 5 in, Body Material Aluminum, Blade Material Steel, Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies, Handle Design Knob, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. E-3469, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.