Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Acting Tubing Cutter, CPVC, PEX

  • Mfr # 31657

  • Zoro # G3031987


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-1/2 in to 4 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Blade Material
Steel
Material Application
Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31657
Zoro #
G3031987
UPC #
095691316578
Country of Origin
United States

Dimensions

Tool Width
6 1/2 in
Tool Height
2 1/2 in
Tool Length
12-1/2 in

Details

Cutting Capacity
1-1/2 in to 4 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum
Blade Material
Steel
Material Application
Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC
Handle Design
Knob
Item
Tubing Cutters
Features
Thrust bearing slide assemblies for smooth operation., Spare cutting wheel included in knob, Beefy X-CELâ„¢ knob assures a firm grip for easier cutting
Replacement Wheel
Mfr. No. 74730
Tool Weight
3.88 lb
Maximum Cutting Capacity
4 in
Replacement Blade
Mfr. No. E-2156
Minimum Cutting Capacity
1 1/2 in
Includes
Spare cutting wheel included in knob

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1 1/2 in, Maximum Cutting Capacity 4 in, Tool Length 12 1/2 in, Tool Height 2 1/2 in, Tool Width 6 1/2 in, Body Material Aluminum, Blade Material Steel, Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies, Handle Design Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.