
Replacement Tube Cutter Blade For 2DPH3
Mfr # 27858
Zoro # G0602131
product price: $28.89
/eaKey Features
For Use With
Ratchet Cutters
Material
Steel
Includes
Pin
Impact Rated
No
Accessory Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27858
Zoro #
G0602131
UPC #
095691278586
Country of Origin
China
Dimensions
Tool Length
6 in
Details
Item
Replacement Tubing Cutter Blade
For Use With
Ratchet Cutters
Material
Steel
Includes
Pin
Impact Rated
No
Accessory Type
Blade
Weight
0.2 lb
Compatible with Brand
RIDGID
Compatible with Manufacturer Model Number
RC-1625
Features
Provides a clean, square, burrless cut
Product Type
Replacement Cutter Blade
Compatible Material
CPVC, PEX, Polyethylene, Polypropylene, PVC, Rubber
Compatible Grainger Part Number
2DPH3
Compatible Manufacturer Part Number
RC-1625
Compatible Manufacturer Model Number
RC-1625
For Use With Mfr. Model Number
RC-1625
Compatible with Manufacturer Model No.
RC-1625
Compatible with Mfr. Model No.
RC-1625
For Use with Mfr Model Number
RC-1625
Compatible Pump Manufacturer Part Number
RC-1625
Compatible Mfr. Model Number
RC-1625
Description
Replacement Tubing Cutter Blade, Compatible with Manufacturer Model Number RC-1625, Compatible Material CPVC, PEX, Polyethylene, Polypropylene, PVC, Rubber, Tool Length 6 in, Compatible with Grainger Part Number 2DPH3, Material Steel, Includes Pin, Compatible with Brand RIDGID, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.