This item is Discontinued.

Ridgid Ridgid 32748 SeeSnake MINI-Pak Monitor W/Battery & Charger, 5-11/17" Display 32748

Ridgid 32748 SeeSnake MINI-Pak Monitor W/Battery & Charger, 5-11/17" Display (Discontinued)

  • Mfr # 32748
  • Zoro # G402714526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32748
Zoro #
G402714526
UPC #
-
Country of Origin
United States

Description

RIDGID 32748 SEESNAKE MINI-PAK MONITOR W/BATTERY & CHARGER, 5-11/17" DISPLAY THE NEW SEESNAKE® MINIPAK MONITOR IS THE NEXT GENERATION IN OUR LINE OF COMPACT AND HIGHLY PORTABLE MONITORS. WITH A BIGGER LCD SCREEN AND A GREATLY IMPROVED USER INTERFACE, THE MINIPAK IS A SOLID CHOICE FOR OUR FULL LINE OF CAMERAS. FEATURES:
    LITHIUM-ION BATTERY POWER ALLOWS YOU TO RUN ON ONE RIDGID® 2.2A 18V LI-ION BATTERY FOR UP TO 5 HOURS. IMPROVED LCD DISPLAY WITH LARGER AND BRIGHTER SCREEN FOR BETTER VIEWING. PUSH BUTTON INTERFACE FOR EASY OPERATION OF LED LIGHTS, TRANSMITTER, SCREEN SETTINGS AND SYSTEM ON/OFF. NEW INTEGRATED LINE TRACE FEATURE LETS YOU TRACE THE PUSH CABLE WITH YOUR RIDGID LOCATOR (REQUIRES TRANSMITTER) SPECIFICATIONS:
      DISPLAY: 5.7" COLOR LCD (26.4 CM) POWER SOURCE:1 RIDGID 18V LI-ION BATTERY OR AC PLUG WEIGHT:3.9 LBS. (1.8 KG) WITHOUT BATTERY DEPTH: 4" (35.5 CM) WIDTH:7.6" (19.3 CM) HEIGHT: 10" (25.4 CM) OUTPUT:COMPOSITE VIDEO OUT LIGHTING: 10 LEVEL ADJUSTABLE LED CONTROL

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.