Zoro Homepage

Ridgid 42348 SeeSnake MAX rM200 Video Inspection System, 200'

  • Mfr # 42348

  • Zoro # G002714476


product price: $19,196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42348
Zoro #
G002714476
UPC #
95691423481
Country of Origin
United States

Description

RIDGID 42348 SEESNAKE MAX RM200 VIDEO INSPECTION SYSTEM, 200' FEATURES:
    NEXT GENERATION PUSH CABLE AND IMPROVED REEL MECHANICS MAKE INSPECTIONS EASIER THAN EVER ALLOWING YOU TO PUSH FURTHER WITH LESS EFFORT. ULTRA COMPACT CAMERA HEAD ALLOWS EASIER PASSAGE THROUGH TIGHT TURNS WHILE STILL ILLUMINATING PIPES UP TO 6". DOCKING SYSTEM ALLOWS YOU TO ATTACH MONITORS FOR EASY TRANSPORT AND CONNECTED VIEWING. COMPATIBLE WITH THE FOLLOWING CCUS - 32748, 33198, 39338, 32608, 36663. SELF-LEVELING CAMERA HEAD KEEPS IMAGE UPRIGHT FOR EASY DIAGNOSIS SPECIFICATIONS:
      CAMERA HEAD: 200' (60 M) CAMERA DIAMETER: 1" (25 MM) CAMERA LENGTH: 1.25" (3.2 CM) LINE CAPACITY: 1.5" - 6" (38 MM -150 MM) LENGTH: 20.8" (53 CM) WIDTH: 13.8" (35 CM) HEIGHT: 24" (61 CM) WEIGHT: 34 LBS (15.4 KG) RESOLUTION: 656 X 492 PIXELS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.