Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid RIDGID NanoReel Camera, 85 ft. 40008

RIDGID NanoReel Camera, 85 ft. (Discontinued)

  • Mfr # 40008
  • Zoro # G4315552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40008
Zoro #
G4315552
UPC #
95691400086
Country of Origin
United States

Dimensions

Push Rod Length
85 ft
Overall Width
6 5/8 in
Overall Length
13 1/4 in
Camera Diameter
0.61 in
Overall Height
17 1/2 in
Cable Dia.
0.25 in
Cable Diameter
0.25 in
Camera Water Resistance Depth
225 ft
Cable/Push Rod Length
85 ft

Details

Item
Pipe Inspection Camera Reel
Pipe Capacity
3/4 in to 2 in
Power Source
Monitor (Not Included)
Operating Temp.
32 Degrees to 115 Degrees F
Connector Type
Universal 3-Pin
Includes
Pipe Guide Kit, Sonde Transmitter
Reel Type
Interchangeable Drum
Display Color
Color
Cable Type
Push Cable
Features
Removable Drum can be Swapped with microDrain and microReel Drums, Transmitter for Locating Points of Interest in the Pipe, Compact Unit for Transport and Storage
Monitor System
13C593, 20KY52, 31XN14, 32NT43, 4NCV2, 6DNY1, 6PFE1, 6PFE2
For Use With
6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
Waterproof
Camera up to 225 ft
Camera Type
Fixed
Material of Construction
Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
Product Type
Camera Reel
Data Transmission
Interconnect Cable
Minimum Pipe Capacity
1 in
Maximum Operating Temperature
115 Degrees F
Material
Hardened Stainless Steel Camera Head with Sapphire Lens Cover, Metal Frame, Polyethylene Drum, Polypropylene Coated with Fiberglass Inner Core Push Rod
Camera Material
Stainless Steel
Number of Batteries Included
0
Function
Video Recording
Distance Counting
Yes
Tool Series
SeeSnake(R) NANOreel
Tilt Sensing
Not Included
Minimum Operating Temperature
32 Degrees F
Cordless Tool Kit Contents
Bare Tool
Resolution
656 x 492
Maximum Pipe Capacity
4 in
Compatible Manufacturer Model Number
CS12X, CS65XR, CS6X

Description

Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 in, Cable/Push Rod Length 85 ft, Camera Type Fixed, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R) NANOreel, Camera Diameter 0.61 in, Resolution 656 x 492, Distance Counting Yes, Power Source Monitor (Not Included), Number of Batteries Included 0, Compatible Manufacturer Model Number CS12X, CS65XR, CS6X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.