Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid RJ-98 24" - 42" Rolller Head Low Pipe Stand 56667

RJ-98 24" - 42" Rolller Head Low Pipe Stand (Discontinued)

  • Mfr # 56667
  • Zoro # G404340655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56667
Zoro #
G404340655
UPC #
95691566676
Country of Origin
United States

Dimensions

Overall Height
23.5
Overall Width
23.5
Overall Length
31

Description

RJ-98 24" - 42" Rolller Head Low Pipe Stand

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.