Zoro Homepage
This item is Discontinued.
Ridgid RJ624 16" - 31" Large Diameter Pipe Stand 96372

RJ624 16" - 31" Large Diameter Pipe Stand (Discontinued)

  • Mfr # 96372
  • Zoro # G504300740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96372
Zoro #
G504300740
UPC #
95691963727
Country of Origin
United States

Dimensions

Overall Height
20
Overall Length
32
Overall Width
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.