
Compact Cordless Press Tool Jaw, For 1/2 in Copper Pipe
Mfr # 55123
Zoro # G210108241
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper
Compatible Pipe Size
1/2 in
Compatible Fitting System
RLS Press
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55123
Zoro #
G210108241
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
Lifetime
Overall Length
5 in
Overall Height
1 in
Overall Width
4 in
Details
Compatible Material Type
Copper
Compatible Fitting System
RLS Press
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Item
Cordless Press Tool Jaw
Compatible Tool Manufacturer Part Number
100-B, RP 200-B, RP 210-B, RP 240, RP 241
Material
Steel
Includes
Press Jaw Only
Description
Cordless Press Tool Jaw, Product Type Jaw, Compatible Fitting System RLS Press, Compatible Material Type Copper, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 800CY0, 800CY3, Compatible Tool Manufacturer Part Number 100-B, RP 200-B, RP 210-B, RP 240, RP 241, Includes Press Jaw Only, Kit Contents (1) Compact Press Jaw, Manufacturer Warranty Length Lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.