Roll Groover Set
- Mfr # 92447
- Zoro # G824146523
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
For Pipe Size - Maximum
6 in
Groover Type
Manual Roll Groovers
Grooving Capacities
4 to 6 in Sch. 40 Steel and PVC
For Pipe Size - Minimum
4 in
Compatible Pipe Schedule
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92447
- Zoro #
- G824146523
- UPC #
- 0095691924476
- Country of Origin
- United States
Dimensions
- For Pipe Size - Maximum
- 6 in
- For Pipe Size - Minimum
- 4 in
Details
- Item
- Roll Groover Set
- Groover Type
- Manual Roll Groovers
- Grooving Capacities
- 4 to 6 in Sch. 40 Steel and PVC
- Compatible Pipe Schedule
- 40
- Compatible Threader Series
- Ridgid Model 915
Description
Roll Groover Set, Compatible Pipe Schedule 40, Compatible Threader Series Ridgid Model 915, Groover Type Manual Roll Groovers, Grooving Capacities 4 to 6 in Sch. 40 Steel and PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.