Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid RP 240 Kit with 1/2" - 1 1/4" ProPress Jaws 57398

RP 240 Kit with 1/2" - 1 1/4" ProPress Jaws (Discontinued)

  • Mfr # 57398
  • Zoro # G004341410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57398
Zoro #
G004341410
UPC #
95691573988
Country of Origin
Switzerland

Dimensions

Width (In.)
14
Height (In.)
5.5
Length (In.)
21.25

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.