Shop RIDGID
See all product information
Create Account
RP 241 Compact Press Tool Kit With PureFlow Jaws 1/2 in, 3/4 in, 1 in, 12V Li-Ion Battery, Carrying Case
- Mfr # 57378
- Zoro # G216517511
product price:Â
$
2,899.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Press Tool Type
Compact
Jaw/Ring Size
1/2, 3/4, 1 in
Includes
(2) 12 V Lithium-Ion Batteries, Charger and Carrying Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57378
- Zoro #
- G216517511
- UPC #
- 95691573780
- Country of Origin
- Switzerland
Dimensions
- Jaw/Ring Size
- 1/2, 3/4, 1 in
Details
- Voltage
- 12V
- Press Tool Type
- Compact
- Item
- Cordless Press Tool Kit
- Includes
- (2) 12 V Lithium-Ion Batteries, Charger and Carrying Case
Description
The RP 241 is the latest tool in the Ridgid compact press tool family. Smaller 25% and 10% lighter than its predecessor this lightweight, low profile design, is ergonomically designed to help you easily work overhead and in tight spaces.