
RP 251 Compact Cordless Press Tool, For 1/2 in to 1-1/2 in 12 V
Mfr # 78188
Zoro # G714385704
product price: $1,950.35
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Compatible Pipe Size
1/2 in to 1-1/2 in
Series
RP 251
Voltage
12 V
Press Tool Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78188
Zoro #
G714385704
UPC #
095691781888
Country of Origin
Slovakia
Dimensions
Compatible Pipe Size
1/2 in to 1-1/2 in
Minimum Compatible Tube Size - PEX
1/2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in
Maximum Compatible Pipe Size - Black Steel
1 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Pipe Size - Stainless Steel
1 1/4 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Tube Size - Copper
1 1/4 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Details
Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Series
RP 251
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool
Includes
(1) Bare Tool
Tool Weight
3.5 lb
Handle Type
Inline
Battery Platform
12V
Crimping Force
5,400 lb
Description
Cordless Press Tool, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 5,400 lb, Jaws Included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Tool Series RP 251, Voltage 12 V, Press Tool Type Compact, Bare Tool / Battery Included Bare Tool, Compatible Battery Brand RIDGID, Battery Platform 12V
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.