Zoro Homepage

RP 251 Compact Cordless Press Tool Kit, For 1/2 in to 1-1/2 in 12 V

  • Mfr # 78148

  • Zoro # G614385750


product price: $2,946.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Compatible Pipe Size
1/2 in to 1-1/2 in
Series
RP 251
Voltage
12 V
Press Tool Type
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78148
Zoro #
G614385750
UPC #
095691781482
Country of Origin
Slovakia

Dimensions

Compatible Pipe Size
1/2 in to 1-1/2 in
Maximum Compatible Pipe Size - Black Steel
1 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in
Maximum Compatible Pipe Size - Stainless Steel
1 1/4 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Minimum Compatible Tube Size - PEX
1/2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Tube Size - Copper
1 1/4 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/2 in

Details

Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Series
RP 251
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool Kit
Tool Weight
3.5 lb
Handle Type
Inline
Includes
(1) Bare Tool, (1) Charger, (2) Batteries, ProPress 1/2 in, 3/4 in, 1 in, 1 1/4 in Jaws
Battery Platform
12V
Crimping Force
5,400 lb

Description

The RIDGID - 78148 is a Cordless Press Tool Kit uses hydraulic force to create secure connections without the need for soldering or welding. It includes various jaw sizes that can accommodate different pipe diameters, enhancing its versatility in numerous plumbing applications.

Key Features of the RIDGID - 78148 Cordless Press Tool Kit:

  • Battery Platform: The tool operates on a 12V battery platform which is rated to provide the necessary power within specified operational conditions.
  • Compatible Material Type: The press tool is compatible with materials including Carbon Steel, Copper, PEX, Stainless Steel and Black Steel among others.
  • Compatible Pipe Size: It is designed for use with pipe sizes ranging from 1/2 inch to 1-1/2 inches.
  • Crimping Force: With a crimping force of up to 5,400 lb.
  • Handle Type: The inline handle design facilitates application of force during use.
  • Included Items: The kit includes (1) Bare Tool, (1) Charger, (2) Batteries along with ProPress Jaws sized at 1/2 inch ,3/4 inch ,1 inch ,and 1-1/4 inches

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.